Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
152
Other Features:
Double Row
Global Part Number GPN:
520859
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
16
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
LSE500BXHATL
Description
LSE500BXHATL CYL RLR BEARING HOUSING ; EXPANSION
Part # LSE500BXHATL
BDI # 20348863
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.5
Length Thru Bore - Millimeter:
95
Length Thru Bore - Inch:
3.74
Other Features:
Single Row | Split Roller | Light Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
54
Other Features:
Single Row | Expansion | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
95
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
TAPG28K415SB
Description
TAPG28K415SB PILLOW BLK SPH RLR BRG ; 4-15/16" BORE 4 BOLT CAST STEEL HSG
Part # TAPG28K415SB
BDI # 22087830
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
131.064
Other Features:
Double Row | Extreme Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
16.4
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
150
TAPG28K415SEM
Description
TAPG28K415SEM PILLOW BLK SPH RLR BRG ; TAPERED ADAPTER LOCK SOLID BLOCK
Part # TAPG28K415SEM
BDI # 22087838
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
131.064
Other Features:
Double Row | Extreme Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
16.4
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
150