Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
55.6
Other Features:
Single Row | Non-Expansion | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
98.4
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
55.6
Other Features:
Single Row | Expansion | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
98.4
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
LSE512BXHFS
Description
LSE512BXHFS FLANGE BLK CYL RLR BEARING ; 5-3/4" BORE EXPANSION
Part # LSE512BXHFS
BDI # 22824269
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.625
Length Thru Bore - Millimeter:
98.4
Length Thru Bore - Inch:
3.874
Other Features:
Single Row | Split Roller | Light Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
LSE512BXHSFS
Description
LSE512BXHSFS PILLOW BLOCK CYL RLR BRG ; 5-3/4" BORE EXPANSION
Part # LSE512BXHSFS
BDI # 22824272
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
98.4
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
19.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
181
MSE512BRHFS
Description
MSE512BRHFS FLANGE BLK CYL RLR BEARING ; 5-3/4" BORE RETAINED W/SEAL
Part # MSE512BRHFS
BDI # 22826400
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.25
Length Thru Bore - Millimeter:
123.8
Length Thru Bore - Inch:
4.874
Other Features:
Single Row | Split Roller | Medium Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion