Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
63.5
Other Features:
Single Row | Non-Expansion | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
13.5
Length Thru Bore - Millimeter:
115
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
63.5
Other Features:
Single Row | Expansion | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
13.5
Length Thru Bore - Millimeter:
115
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
CP4B048-USAF-808TT USAF MOD
Description
CP4B048-USAF-808TT USAF MOD ; PILLOW BLK BALL BRG
Part # 080754
BDI # 22267771
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
306.324
Other Features:
Double Row | Closed End | Corrosion Resistant
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
209.55
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
244.348
Other Features:
Double Row | Hydraulic Mounting
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23.7
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
209.55
SAF 23048K X 8 1/2
Description
SAF 23048K X 8 1/2 SPLIT PB BRG ASSY
Part # SAF 23048K X 8.500 FXOP
BDI # 1372249
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
282.575
Other Features:
Double Row
Global Part Number GPN:
695796
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23.7
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4