SDAF23072KX13 7/16
Description
SDAF23072KX13 7/16 SAF SPLIT PB HOUSING
Part # SDAF 23072K X 13 7/16 FXOP
BDI # 1372958
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
412.75
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695919
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
35.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
TAA31SN72K340SO
Description
TAA31SN72K340SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAA31SN72K340SO
BDI # 22085900
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
355
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
350
TAAPH172K1307SO
Description
TAAPH172K1307SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAAPH172K1307SO
BDI # 22085958
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
354.584
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
40
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
368.3
TAA30SN72K340SO
Description
TAA30SN72K340SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAA30SN72K340SO
BDI # 22085880
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
355
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
29.5
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
320
TAAPH072K1307SO
Description
TAAPH072K1307SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAAPH072K1307SO
BDI # 22085944
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
354.584
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
35.8
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
325.45