Page 1 of 9

Next

Compare
SDAF230/530KX19 12

COMPARE

SDAF230/530KX19 12

Description
SDAF230/530KX19 12 SAF SPLIT PB HOUSING

TIMKEN

Part # SDAF 230/530K X 19.500 FXOP

BDI # 1372951

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 565.15
Other Features: Double Row | Heavy Duty
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 48

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 457.2

Price Inventory : Available to order
Loading Price
QTY
LSM500BRE0528

COMPARE

LSM500BRE0528

Description
LSM500BRE0528 SPLIT CRB HOUSED UNIT

TIMKEN

Part # LSM500BRE0528

BDI # 21956027

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 80.2
Other Features: Single Row | Non-Expansion | Light Duty

Inch - Metric: Metric
Outside Diameter - Inch: 25.75
Length Thru Bore - Millimeter: 168
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
03BC500MEXLAB

COMPARE

03BC500MEXLAB

Description
03BC500MEXLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 500MM

COOPER BEARING

Part # 03BC500MEXLAB

BDI # 24715336

Features

Inch - Metric: Metric
Outside Diameter - Inch: 37.752
Length Thru Bore - Millimeter: 300
Length Thru Bore - Inch: 11.811
Other Features: Single Row | Split Roller

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Clamp Collar
Rolling Element: Cylindrical Roller Bearing
Expansion / Non-expansion: Expansion

Price Inventory : Available to order
Loading Price
QTY
01BCP480MEXLAB

COMPARE

01BCP480MEXLAB

Description
01BCP480MEXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 480MM POR

COOPER BEARING

Part # 01BCP480MEXLAB

BDI # 24714589

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 144
Other Features: Single Row | Medium Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 32.1

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 483

Price Inventory : Available to order
Loading Price
QTY
02BCP1900EXLAB

COMPARE

02BCP1900EXLAB

Description
02BCP1900EXLAB PILLOW BLOCK UNIT ; HEAVY DUTY 19" POR

COOPER BEARING

Part # 02BCP1900EXLAB

BDI # 24714928

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 223
Other Features: Single Row | Heavy Duty
Housing Style: 8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 32

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 8
Base to Center Height - Millimeter: 552.45

Price Inventory : Available to order
Loading Price
QTY