Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
2.985
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
75.819
Slot Width - Millimeter:
13.5
Other Features:
Single Row | Normal Duty | Wide Inner Race | Wide Slot | Thin Wall | 3.015" Maximum Slot to Slot Distance
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3
Housing Material:
Polymer
Mounting Method:
Tapered Adapter Sleeve
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
76.2
Slot Width - Millimeter:
13.5
Other Features:
Single Row | Normal Duty | Wide Inner Race | Wide Slot | Thin Wall | Corrosion Resistant | 3.030" Maximum Slot to Slot Distance
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
KHLCTE205-8MM
Description
KHLCTE205-8MM FLANGED BLOCK BEARING ; 25MM ID 2-BOLT
Part # KHLCTE205-8MM
BDI # 102349
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
31
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
KHLCTE206-8MM
Description
KHLCTE206-8MM FLANGED BLOCK BEARING ; 30MM ID 2-BOLT
Part # KHLCTE206-8MM
BDI # 102350
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
35.7
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Outer Race Width - Millimeter:
0
Other Features:
Black Finish
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
53.34
Outer Race Profile:
Spherical
Mounting Method:
Shaft Mount