03EB600MEX
Description
03EB600MEX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 600MM
Part # 03EB600MEX
BDI # 24715732
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
184
Other Features:
Single Row | Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
35.039
Length Thru Bore - Millimeter:
310
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03EB600MGR
Description
03EB600MGR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 600MM
Part # 03EB600MGR
BDI # 24715734
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
184
Other Features:
Single Row | Non-Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
35.039
Length Thru Bore - Millimeter:
310
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B600MGR
Description
02B600MGR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 600MM POR
Part # 02B600MGR
BDI # 24714775
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
119.1
Other Features:
Single Row | Non-Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
33
Length Thru Bore - Millimeter:
214
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B2400EX
Description
02B2400EX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 24" POR
Part # 02B2400EX
BDI # 24714707
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
119.1
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
33
Length Thru Bore - Millimeter:
214
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B2400GR
Description
02B2400GR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 24" POR
Part # 02B2400GR
BDI # 24714709
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
119.1
Other Features:
Single Row | Non-Expansion Type | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
33
Length Thru Bore - Millimeter:
214
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar