01BC2400GRLAB
Description
01BC2400GRLAB CARTRIDGE BEARING ; MEDIUM DUTY 24" POR
Part # 01BC2400GRLAB
BDI # 24714439
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.125
Length Thru Bore - Millimeter:
172
Length Thru Bore - Inch:
6.772
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
02BC600MGRLAB
Description
02BC600MGRLAB CARTRIDGE BEARING ; HEAVY DUTY 600MM POR
Part # 02BC600MGRLAB
BDI # 24714887
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
36
Length Thru Bore - Millimeter:
214
Length Thru Bore - Inch:
8.425
Other Features:
Single Row | Split Roller | Heavy Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01BCP2400EXLAB
Description
01BCP2400EXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 24" POR
Part # 01BCP2400EXLAB
BDI # 24714553
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
172
Other Features:
Single Row | Medium Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
35.8
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
596.9
03EBC600MEXLAB
Description
03EBC600MEXLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 600MM
Part # 03EBC600MEXLAB
BDI # 24715788
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
38.976
Length Thru Bore - Millimeter:
310
Length Thru Bore - Inch:
12.205
Other Features:
Single Row | Split Roller | Enhanced Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01BCP600MEXLAB
Description
01BCP600MEXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 600MM POR
Part # 01BCP600MEXLAB
BDI # 24714605
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
172
Other Features:
Single Row | Medium Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
35.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
597