Page 1 of 80

Next

Compare
K000

COMPARE

K000

Description
K000 INSERT BEARING ; 10MM ID

AMI BEARINGS

Part # K000

BDI # 102071

Features

Inner Race Profile: Extra Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 8
Other Features: Single Row | Extra Light Duty
Inch - Metric: Metric

Outside Diameter - Inch: 1.024
Length Thru Bore - Millimeter: 14
Outer Race Profile: Spherical
Global Part Number GPN: 559957
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
SEST201N

COMPARE

SEST201N

Description
SEST201N TAKE-UP BALL BRG UNIT ; BU COMPLETE STAINLESS STEEL ME

NTN

Part # SEST201N

BDI # 1229822

Features

Inch - Metric: Metric
Slot to Slot Distance - Inch: 2.992
Housing Material: Stainless Steel
Mounting Method: Eccentric Collar
Slot Width - Inch: 0.472

Slot to Slot Distance - Millimeter: 76
Slot Width - Millimeter: 12
Other Features: Single Row | Light Duty | Groove In Housing
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SESFL201N

COMPARE

SESFL201N

Description
SESFL201N FLANGED BLOCK BALL BEARING ; BU COMPLETE STAINLESS STEEL ME

NTN

Part # SESFL201N

BDI # 1229750

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Metric
Length Thru Bore - Millimeter: 28.6
Nominal Bolt Circle Diameter Round - Inch: 3.5

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Light Duty
Housing Style: 2 Bolt Flange Block
Housing Material: Stainless Steel
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
SUCP201C0

COMPARE

SUCP201C0

Description
SUCP201C0 PILLOW BLOCK BALL BEARING

NTN

Part # SUCP201C0

BDI # 20861645

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 31
Other Features: Single Row | 2 Open End Cover
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3.7

Housing Material: Stainless Steel
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 30.2

Price Inventory : Available to order
Loading Price
QTY
UCHP201D1

COMPARE

UCHP201D1

Description
UCHP201D1 COMPLETE BEARING UNIT

NTN

Part # UCHP201D1

BDI # 17150858

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 31
Other Features: Single Row | Pedestal Base | Light Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3.8

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 70

Price Inventory : Available to order
Loading Price
QTY