Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
145
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
514520
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
19.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SAF 22228
Description
SAF 22228 PILLOW BLOCK HOUSING ; HOUSINGS WITH BEARINGS
Part # SAF 22228
BDI # 1266383
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
193.675
Other Features:
Double Row | Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
16.5
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
152.4
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
71
Other Features:
Single Row | Heavy Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Length Thru Bore - Millimeter:
95
Outer Race Profile:
Spherical
Mounting Method:
Tapered Adapter Sleeve
P4B328-USAF-140MTT
Description
P4B328-USAF-140MTT; 039382 ; PILLOW BLOCK BEARING
Part # 039382
BDI # 243397
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
251.612
Other Features:
Double Row | Open End Cover | Corrosion Resistant
Global Part Number GPN:
520992
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
20.5
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
LSM140BXHFRSS
Description
LSM140BXHFRSS FLANGE BLK CYL RLR BRG ; 140MM BORE EXPANSION W/SEAL
Part # LSM140BXHFRSS
BDI # 22810256
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
98.4
Nominal Bolt Circle Diameter Round - Inch:
15.1
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Light Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar