Page 1 of 251

Next

Compare
SA202-10 FP9

COMPARE

SA202-10 FP9

Description
SA 202-10 FP9 INSERT BEARING ; ECC LOCKING COLLAR

RINGBALL

Part # SA202-10 FP9

BDI # 18175344

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 13
Other Features: Single Row

Inch - Metric: Inch
Outside Diameter - Inch: 1.575
Length Thru Bore - Millimeter: 28.6
Outer Race Profile: Spherical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
AEL202-010D1

COMPARE

AEL202-010D1

Description
AEL202-010D1 INSERT BEARING MOUNTED UNIT ; 1-ROW

NSK

Part # AEL202-010D1

BDI # 17758710

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 12
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 1.575
Length Thru Bore - Millimeter: 28.6
Outer Race Profile: Spherical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
AELS202-010N

COMPARE

AELS202-010N

Description
AELS202-010N INSERT BALL BEARING ; 0.625" IDX1.5748" ODX1.1654" W

NTN

Part # AELS202-010N

BDI # 1214172

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 12
Other Features: Single Row | Light Duty | Steel Cage | Has Trash Guard

Inch - Metric: Inch
Outside Diameter - Inch: 1.575
Length Thru Bore - Millimeter: 28.6
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
UCP202-10

COMPARE

UCP202-10

Description
UCP202-10 PILLOW BLK BRG UNIT ; 5/8" BORE CAST IRON HSG

TIMKEN

Part # UCP202-10

BDI # 20353571

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 31
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3.6

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 30.2

Price Inventory : In stock
Loading Price
QTY
NP5/8

COMPARE

NP5/8

Description
NP5/8 PILLOW BLOCK MOUNTED UNIT ; SELF-LUBE CAST IRON

RHP BEARING

Part # NP5/8

BDI # 1192166

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 27.35
Other Features: Single Row | Self-Lubrication
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3.6

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 30.2

Price Inventory : In stock
Loading Price
QTY