Page 1 of 43

Next

Compare
UCP203-011D1

COMPARE

UCP203-011D1

Description
UCP203-011D1 PILLOW BLOCK BEARING ; GREEN COMPLETE (REPL BY UC)

NTN

Part # UCP203-011D1

BDI # 1233920

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 31
Other Features: Single Row
Global Part Number GPN: 514638
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.6
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UCFL203-011D1

COMPARE

UCFL203-011D1

Description
UCFL203-011D1 COMPLETE BEARING UNIT

NTN

Part # UCFL203-011D1

BDI # 17150459

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 31
Nominal Bolt Circle Diameter Round - Inch: 3.5

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SC-11

COMPARE

SC-11

Description
SC-11 CARTRIDGE BEARING UNIT ; NON-RETURNABLE

SEALMASTER

Part # 700314

BDI # 355140

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.688
Length Thru Bore - Millimeter: 30.963
Length Thru Bore - Inch: 1.219
Other Features: Single Row | Normal Duty

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Set Screw
Rolling Element: Ball Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY
SC-11 HI

COMPARE

SC-11 HI

Description
SC-11 HI CARTRIDGE BEARING UNIT ; NON-RETURNABLE

SEALMASTER

Part # 707909

BDI # 354818

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.688
Length Thru Bore - Millimeter: 30.963
Length Thru Bore - Inch: 1.219
Other Features: Single Row | Normal Duty | High Temperature Nomex Seal and Krytox-226 Grease

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Set Screw
Rolling Element: Ball Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY
ERX-11 LO

COMPARE

ERX-11 LO

Description
ERX-11 LO INSERT BEARING ; NON-RETURNABLE

SEALMASTER

Part # 707815

BDI # 352763

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 15.875
Other Features: Single Row | Standard Duty | Black Oxide Coated | Low Drag | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 30.963
Outer Race Profile: Cylindrical
Global Part Number GPN: 563522
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY