P4B064-USDAF-1200TT;052892
Description
P4B064-USDAF-1200TT PILLOW BLOCK BEARING ; USAF USDAF SPLIT-SPHERE SAF-XT SAFS
Part # 052892
BDI # 27314047
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
419.887
Other Features:
Double Row | Open End | Corrosion Resistant
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305
LSE1200BRHFHTPS
Description
LSE1200BRHFHTPS FLANGE BLK CYL RLR BRG ; 12" BORE RETAINED
Part # LSE1200BRHFHTPS
BDI # 22849075
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
143
Nominal Bolt Circle Diameter Round - Inch:
24.6
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Light Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
LSE1200BRHFKPS
Description
LSE1200BRHFKPS FLANGE BLK CYL RLR BRG ; 12" BORE RETAINED
Part # LSE1200BRHFKPS
BDI # 22849079
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
143
Nominal Bolt Circle Diameter Round - Inch:
24.6
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Light Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
LSE1200BRHFRSS
Description
LSE1200BRHFRSS FLANGE BLK CYL RLR BRG ; 12" BORE RETAINED
Part # LSE1200BRHFRSS
BDI # 22849083
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
143
Nominal Bolt Circle Diameter Round - Inch:
24.6
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Light Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
LSE1200BRHHTPS
Description
LSE1200BRHHTPS CYL RLR BEARING HOUSING ; 12" BORE RETAINED
Part # LSE1200BRHHTPS
BDI # 22849087
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19.25
Length Thru Bore - Millimeter:
143
Length Thru Bore - Inch:
5.63
Other Features:
Single Row | Split Roller | Light Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion