Page 1 of 397

Next

Compare
AEL208D1

COMPARE

AEL208D1

Description
AEL208D1 INSERT BEARING ; STANDARD CLASS INSERTS

NTN

Part # AEL208D1

BDI # 1214025

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 18
Other Features: Single Row | Light Duty | Steel Cage
Inch - Metric: Metric

Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 43.7
Outer Race Profile: Spherical
Global Part Number GPN: 564293
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
AEL208D1

COMPARE

AEL208D1

Description
AEL208D1 MOUNTED UNIT INSERT BEARING ; 1-ROW

NSK

Part # AEL208D1

BDI # 17758748

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 18
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 43.7
Outer Race Profile: Spherical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
UC208D1

COMPARE

UC208D1

Description
UC208D1 INSERT BEARING MOUNTED UNIT ; ROUND BORE 40MM ID 80MM OD 49.2MM W

NSK

Part # UC208D1

BDI # 1195072

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 21
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 49.2
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
NP40

COMPARE

NP40

Description
NP40 PILLOW BLOCK MOUNTED UNIT ; SELF-LUBE CAST IRON

RHP BEARING

Part # NP40

BDI # 1192156

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 49.225
Other Features: Single Row | Self-Lubrication
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.4

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 49.2

Price Inventory : In stock
Loading Price
QTY
UEL208D1

COMPARE

UEL208D1

Description
UEL208D1 INSERT BEARING MOUNTED UNIT ; 1-ROW

NSK

Part # UEL208D1

BDI # 17761510

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 21
Other Features: Single Row | Light Duty | Steel Cage

Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 56.3
Outer Race Profile: Spherical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY