Page 1 of 5

Next

Compare
BRG23080K.C3

COMPARE

BRG23080K.C3

Description
BRG23080K.C3 SPHERICAL ROLLER BRG

DODGE

Part # 421283

BDI # 278869

Features

Inner Race Profile: Standard Inner Ring
Snap Ring: No
Rolling Element: Spherical Roller Bearing
Outer Race Width - Millimeter: 148
Other Features: Double Row | Solid Ring | C3 Clearance

Inch - Metric: Metric
Outside Diameter - Inch: 23.622
Length Thru Bore - Millimeter: 148
Outer Race Profile: Cylindrical
Mounting Method: Tapered Adapter Sleeve

Price Inventory : Available to order
Loading Price
QTY
SDAF 23180

COMPARE

SDAF 23180

Description
SDAF 23180 SAF SPLIT PB HOUSING

TIMKEN

Part # SDAF 23180L FXOP

BDI # 1372776

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 501.65
Other Features: Double Row | Heavy Duty
Global Part Number GPN: 695946
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 42.6
Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
SDAF 23280

COMPARE

SDAF 23280

Description
SDAF 23280 SAF SPLIT PB HOUSING

TIMKEN

Part # SDAF 23280L FXOP

BDI # 1372801

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 565.15
Other Features: Double Row | Heavy Duty
Global Part Number GPN: 695976
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 45.3
Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
02B400MEX

COMPARE

02B400MEX

Description
02B400MEX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

COOPER BEARING

Part # COP.02B400MEX

BDI # 20518675

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 115.9
Other Features: Single Row | Expansion Type | Heavy Duty

Inch - Metric: Metric
Outside Diameter - Inch: 24.25
Length Thru Bore - Millimeter: 200
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
01BCP400MEXLAB

COMPARE

01BCP400MEXLAB

Description
01BCP400MEXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 400MM POR

COOPER BEARING

Part # 01BCP400MEXLAB

BDI # 24714573

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 140
Other Features: Single Row | Medium Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 28.5

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 432

Price Inventory : Available to order
Loading Price
QTY