Page 1 of 128

Next

Compare
AEL210-114D1

COMPARE

AEL210-114D1

Description
AEL210-114D1 INSERT BEARING ; STANDARD CLASS INSERTS

NTN

Part # AEL210-114D1

BDI # 1214032

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 20
Other Features: Single Row | Light Duty | Steel Cage
Inch - Metric: Inch

Outside Diameter - Inch: 3.543
Length Thru Bore - Millimeter: 43.7
Outer Race Profile: Spherical
Global Part Number GPN: 564299
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
NP1.7/8

COMPARE

NP1.7/8

Description
NP1.7/8 PILLOW BLOCK MOUNTED UNIT ; SELF-LUBE CAST IRON

RHP BEARING

Part # NP1.7/8

BDI # 1192069

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row | Self-Lubrication
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.3

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 57.2

Price Inventory : In stock
Loading Price
QTY
GN114KRRB

COMPARE

GN114KRRB

Description
GN114KRRB + COL INSERT BRG ; 1-7/8" BORE IR WID 4.331" OD

TIMKEN

Part # GN114KRRB + COL

BDI # 1356286

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 29
Other Features: Single Row | Heavy Duty
Inch - Metric: Inch

Outside Diameter - Inch: 4.331
Length Thru Bore - Millimeter: 66.675
Outer Race Profile: Spherical
Global Part Number GPN: 561253
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
E-4BF-TRB-1 7/8

COMPARE

E-4BF-TRB-1 7/8

Description
E-4BF-TRB-1 7/8 FLANGE BLOCK BRG ; 4-BOLT CAST IRON

TIMKEN

Part # E-4BF-TRB-1 7/8

BDI # 1354354

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.9
Nominal Bolt Circle Diameter Round - Inch: 6.2
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Wide Inner Race | With Set Screw
Global Part Number GPN: 603177
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
UCFLX10-114D1

COMPARE

UCFLX10-114D1

Description
UCFLX10-114D1 COMPLETE BEARING UNIT

NTN

Part # UCFLX10-114D1

BDI # 17150524

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.6
Nominal Bolt Circle Diameter Round - Inch: 7.2

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Medium Duty
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY