Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
62.7
Other Features:
Single Row | Light Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
SFC-210
Description
SFC-210 FLANGE CARTRIDGE BEARING UNIT ; NON-RETURNABLE 130MM BOLT CIRCLE
Part # 710012
BDI # 355745
Features
Cartridge Pilot Diameter - Inch:
4.25
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
51.6
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
19401
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
1726210-2RS1
Description
1726210-2RS1 INSERT BALL BRG ; NON-RETURNABLE
Part # 1726210-2RS1
BDI # 1422014
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
20
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
20
Outer Race Profile:
Spherical
Global Part Number GPN:
565038
Mounting Method:
Shaft Mount
SYF 50 TF
Description
SYF 50 TF PILLOW BLOCK BALL BRG ; NON-RETURNABLE 50MMX62.51MMX34MM
Part # SYF 50 TF
BDI # 1415922
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row | Short Base
Global Part Number GPN:
500782
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row | Self-Lubrication
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2