Page 1 of 7

Next

Compare
UCP-2.5/16

COMPARE

UCP-2.5/16

Description
UCP-2.5/16 ULTRA CLASS COMPLETE

NTN

Part # UCP-2.5/16

BDI # 17150877

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.4

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 69.85

Price Inventory : Available to order
Loading Price
QTY
UELFU-2.5/16

COMPARE

UELFU-2.5/16

Description
UELFU-2.5/16 ULTRA CLASS COMPLETE

NTN

Part # UELFU-2.5/16

BDI # 17151346

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 77.8
Nominal Bolt Circle Diameter Round - Inch: 8

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Light Duty | Wide Inner Race
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
UELP-2.5/16

COMPARE

UELP-2.5/16

Description
UELP-2.5/16 ULTRA CLASS COMPLETE

NTN

Part # UELP-2.5/16

BDI # 17151226

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 77.8
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.4

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 69.85

Price Inventory : Available to order
Loading Price
QTY
UELPL-2.5/16

COMPARE

UELPL-2.5/16

Description
UELPL-2.5/16 ULTRA CLASS COMPLETE

NTN

Part # UELPL-2.5/16

BDI # 17151475

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 77.8
Other Features: Single Row | Low Base
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.4

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 68.3

Price Inventory : Available to order
Loading Price
QTY
UCF212-205D1

COMPARE

UCF212-205D1

Description
UCF212-205D1 FLANGE MOUNTED UNIT ; 4-BOLT

NSK

Part # UCF212-205D1

BDI # 17761312

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Nominal Bolt Circle Diameter Round - Inch: 8

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY