Page 1 of 14

Next

Compare
UCFC216-302D1

COMPARE

UCFC216-302D1

Description
UCFC216-302D1 COMPLETE BEARING UNIT

NTN

Part # UCFC216-302D1

BDI # 17150438

Features

Cartridge Pilot Diameter - Inch: 6.693
Cartridge Pilot Diameter - Millimeter: 170
Inch - Metric: Inch
Length Thru Bore - Millimeter: 82.6
Nominal Bolt Circle Diameter Round - Inch: 7.9

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
UC216-302D1

COMPARE

UC216-302D1

Description
UC216-302D1 INSERT BEARING ; 3.125"ID 5.5118"OD

NTN

Part # UC216-302D1

BDI # 1232119

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 35
Other Features: Single Row | Light Duty | Steel Cage
Inch - Metric: Inch

Outside Diameter - Inch: 5.512
Length Thru Bore - Millimeter: 82.6
Outer Race Profile: Spherical
Global Part Number GPN: 564694
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
UCT216-302D1

COMPARE

UCT216-302D1

Description
UCT216-302D1 COMPLETE BEARING UNIT

NTN

Part # UCT216-302D1

BDI # 17150938

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 6.5
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 1.024

Slot to Slot Distance - Millimeter: 165.1
Slot Width - Millimeter: 26
Other Features: Single Row | Light Duty | Wide Inner Race | Relubricatable
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SDAF 22618 X 3 1/8

COMPARE

SDAF 22618 X 3 1/8

Description
SDAF 22618 X 3 1/8 SAF SPLIT PB HOUSING

TIMKEN

Part # SDAF 22618L X 3.125 FXOP

BDI # 1372714

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 174.625
Other Features: Double Row | Heavy Duty
Global Part Number GPN: 695884
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 12.8
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
SAF 22518 X 3 1/8

COMPARE

SAF 22518 X 3 1/8

Description
SAF 22518 X 3 1/8 SPLIT PB BRG ASSY

TIMKEN

Part # SAF 22518L X 3.125 FXOP

BDI # 1372104

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 158.75
Other Features: Double Row
Global Part Number GPN: 696013
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 11
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY