Page 1 of 3

Next

Compare
SDAF 22522 X 3 7/8

COMPARE

SDAF 22522 X 3 7/8

Description
SDAF 22522 X 3 7/8 SAF SPLIT PB HOUSING

TIMKEN

Part # SDAF 22522L X 3.875 FXOP

BDI # 1372681

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 184.15
Other Features: Double Row | Heavy Duty
Global Part Number GPN: 695854
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 13.6
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
SAF 22622 X 3 7/8

COMPARE

SAF 22622 X 3 7/8

Description
SAF 22622 X 3 7/8 SPLIT PB HOUSING

TIMKEN

Part # SAF 22622L X 3.875 FXOP

BDI # 1372175

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 203.2
Other Features: Double Row
Global Part Number GPN: 696059
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 15.3
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
UCPX20-314D1

COMPARE

UCPX20-314D1

Description
UCPX20-314D1 COMPLETE BEARING UNIT

NTN

Part # UCPX20-314D1

BDI # 17151058

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 117.5
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 13.3

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 127

Price Inventory : Available to order
Loading Price
QTY
P4B-SD-314E

COMPARE

P4B-SD-314E

Description
P4B-SD-314E; 066414 PILLOW BLK BRG

DODGE

Part # 066414

BDI # 246033

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 215.9
Other Features: Double Row | Special Duty
Global Part Number GPN: 500061
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 15.5
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
DU-SD-314

COMPARE

DU-SD-314

Description
DU-SD-314 TAPERED ROLLER INSERT BRG ; SPECIAL DUTY

DODGE

Part # 066468

BDI # 246064

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.75
Length Thru Bore - Millimeter: 215.9
Length Thru Bore - Inch: 8.5
Other Features: Double Row | Special Duty

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Rolling Element: Tapered Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY