03B407EX
Description
COP.03B407EX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # COP.03B407EX
BDI # 20518819
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
87.3
Other Features:
Single Row | Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
10.5
Length Thru Bore - Millimeter:
147
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B500GR
Description
COP.03B500GR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE EXTRA HEAVY DUTY 5"
Part # COP.03B500GR
BDI # 20518823
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
73.1
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Length Thru Bore - Millimeter:
140
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B608GR
Description
COP.03B608GR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # COP.03B608GR
BDI # 20518827
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
103.2
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Length Thru Bore - Millimeter:
170.993
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01EB1100GR
Description
COP.01EB1100GR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE ENCHANCED MEDIUM DUTY 11"
Part # COP.01EB1100GR
BDI # 20518277
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
69
Other Features:
Single Row | Non-Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Length Thru Bore - Millimeter:
128
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01E B 400 EX11
Description
COP.01EB400EX11 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # COP.01EB400EX11
BDI # 24968370
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
45.3
Other Features:
Single Row | Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
6.875
Length Thru Bore - Millimeter:
81
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar