Page 1 of 68

Next

Compare
F 207

COMPARE

F 207

Description
F 207 BEARING HOUSING ONLY ; 4-19/32INX3-5/8INX27/32IN

IPTCI

Part # 2101041220

BDI # 517642

Price Inventory : In stock
$ 15.68 / each QTY
UC 204 20MM

COMPARE

UC 204 20MM

Description
UC 204 20MM INSERT BEARING ; 20MMX1.8504INX1.2205

IPTCI

Part # 2101032147

BDI # 520323

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 16
Other Features: Single Row | Standard Duty | Steel Cage

Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 31
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : In stock
$ 11.76 / each QTY
SUCSHA 207 35MM L3

COMPARE

SUCSHA 207 35MM L3

Description
SUCSHA 207 35MM L3 HANGER BEARING ; 35MM BORE SET SCREW HANGER UNIT

IPTCI

Part # 2101044556

BDI # 519848

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 42.9
Other Features: Single Row | Spherical | Corrosion Resistance | Wide Inner Race | Silicone Rubber Seal
Housing Style: Hanger Unit
Housing Material: 304 Stainless Steel

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 92
Base to Center Height - Millimeter: 70
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 255.92 / each QTY
SB 202 10 G

COMPARE

SB 202 10 G

Description
SB 202 10 G INSERT BEARING ; 5/8INX0.4724INX1.5748IN

IPTCI

Part # 2101031782

BDI # 518869

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 12
Other Features: Single Row

Inch - Metric: Inch
Outside Diameter - Inch: 1.575
Length Thru Bore - Millimeter: 22
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : In stock
$ 13.72 / each QTY
SBFL 201 8 G

COMPARE

SBFL 201 8 G

Description
SBFL 201 8 G FLANGE BLOCK BEARING ; 1/2" BORE 3" BOLT CIRCLE 2 HOLE

IPTCI

Part # 2101041133

BDI # 518930

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 22
Nominal Bolt Circle Diameter Round - Inch: 3
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Narrow Inner Race
Global Part Number GPN: 547820
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 20.72 / each QTY