Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
101.854
Inch - Metric:
Inch
Outside Diameter - Inch:
11.42
Length Thru Bore - Millimeter:
206.502
Length Thru Bore - Inch:
8.13
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
108.712
Other Features:
Double Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
12.601
Length Thru Bore - Millimeter:
222.25
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
9607U
Description
9607U INSERT ROLLER BEARING ; POR 6-7/16" SHAFT DIA TAPRD ADPT
Part # 7556570
BDI # 18141928
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
108.712
Inch - Metric:
Inch
Outside Diameter - Inch:
12.601
Length Thru Bore - Millimeter:
196.85
Length Thru Bore - Inch:
7.75
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
5615U
Description
5615U INSERT ROLLER BEARING ; POR 6-15/16" SHAFT DIA CONCENTRIC
Part # 7571078
BDI # 18141358
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
108.712
Other Features:
Double Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
12.601
Length Thru Bore - Millimeter:
222.25
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
101.092
Inch - Metric:
Inch
Outside Diameter - Inch:
10.632
Length Thru Bore - Millimeter:
182.626
Length Thru Bore - Inch:
7.19
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve