ZMC9607
Description
ZMC9607 CARTRIDGE ROLLER BEARING ; 6-7/16" SHAFT DIA
Part # 7568802
BDI # 18148890
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.563
Length Thru Bore - Millimeter:
196.85
Length Thru Bore - Inch:
7.75
Other Features:
Double Row | Self Aligning | Extra Heavy Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
ZMC5607
Description
ZMC5607 CARTRIDGE ROLLER BEARING ; 6-7/16" SHAFT DIA
Part # 7568719
BDI # 18148412
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.563
Length Thru Bore - Millimeter:
222.25
Length Thru Bore - Inch:
8.75
Other Features:
Double Row | Self Aligning | Heavy Duty | Double Collar | Double Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
108.712
Other Features:
Double Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
12.601
Length Thru Bore - Millimeter:
222.25
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
ZMC5615
Description
ZMC5615 CARTRIDGE ROLLER BEARING ; POR 6-15/16" SHAFT DIA
Part # 7568721
BDI # 18148413
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.563
Length Thru Bore - Millimeter:
222.25
Length Thru Bore - Inch:
8.75
Other Features:
Double Row | Self Aligning | Heavy Duty | Double Collar | Double Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
9607U
Description
9607U INSERT ROLLER BEARING ; POR 6-7/16" SHAFT DIA TAPRD ADPT
Part # 7556570
BDI # 18141928
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
108.712
Inch - Metric:
Inch
Outside Diameter - Inch:
12.601
Length Thru Bore - Millimeter:
196.85
Length Thru Bore - Inch:
7.75
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve