GLE30-XL-KRR-B
Description
GLE30-XL-KRR-B X-LIFE INSERT BALL BRG ; NON-RETURNABLE W/ SET SREW
Part # GLE30-XL-KRR-B
BDI # 18313265
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Non Locating Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
36.5
Outer Race Profile:
Spherical
Global Part Number GPN:
561973
Mounting Method:
Drive Slot
GLE35-XL-KRR-B
Description
GLE35-XL-KRR-B ROULEMENT AUTO-ALIGNEUR ; RADIAL
Part # GLE35-XL-KRR-B
BDI # 1411556
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Non Locating Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
37.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561974
Mounting Method:
Drive Slot
RCJL50-XL-N
Description
RCJL50-XL-N X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE 143MM ID X 143MM OD
Part # RCJL50-XL-N
BDI # 1176893
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Non Locating Bearing
Global Part Number GPN:
547483
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Drive Slot
RASEL50-XL-N
Description
RASEL50-XL-N-I X-LIFE PILLOW BLOCK BRG ; NON-RETURNABLE
Part # RASEL50-XL-N
BDI # 1176814
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
62.7
Other Features:
Single Row
Global Part Number GPN:
518297
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.2
Housing Material:
Cast Iron
Mounting Method:
Drive Slot
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RASEL45-XL
Description
RASEL45-XL X-LIFE PILLOW BLOCK BEARING ; NON-RETURNABLE
Part # RASEL45-XL
BDI # 1176813
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
56.3
Other Features:
Single Row
Global Part Number GPN:
518298
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Drive Slot
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2