RAL010NPP
Description
RAL010NPP + COL INSERT BRG ; ECCENTRIC NARROW LIGHT DUTY
Part # RAL010NPP + COL
BDI # 1371415
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
10.998
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.378
Length Thru Bore - Millimeter:
23.825
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
CS202LLU
Description
CS202LLU INSERT BEARING ; 15MM ID 35MM OD 11MM W DOUBLE SEALED
Part # CS202LLU
BDI # 1216343
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
11
Other Features:
Single Row | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Length Thru Bore - Millimeter:
11
Outer Race Profile:
Spherical
Global Part Number GPN:
564386
Mounting Method:
Shaft Mount
RAL010NPPB
Description
RAL010NPPB + COL INSERT BRG ; 5/8" BORE NARROW IR 1.378" OD
Part # RAL010NPPB + COL
BDI # 1425582
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
11
Other Features:
Single Row | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.378
Length Thru Bore - Millimeter:
23.825
Outer Race Profile:
Spherical
Global Part Number GPN:
561623
Mounting Method:
Eccentric Collar
Features
Inner Race Profile:
Extra Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
10
Other Features:
Single Row | Extra Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Length Thru Bore - Millimeter:
20.5
Outer Race Profile:
Spherical
Global Part Number GPN:
560472
Mounting Method:
Eccentric Collar
Features
Inner Race Profile:
Extra Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
9
Other Features:
Single Row | Extra Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Length Thru Bore - Millimeter:
18.5
Outer Race Profile:
Spherical
Global Part Number GPN:
559983
Mounting Method:
Eccentric Collar