SA202-10 FP9
Description
SA 202-10 FP9 INSERT BEARING ; ECC LOCKING COLLAR
Part # SA202-10 FP9
BDI # 18175344
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
13
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
28.6
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
AEL202-010D1
Description
AEL202-010D1 INSERT BEARING MOUNTED UNIT ; 1-ROW
Part # AEL202-010D1
BDI # 17758710
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
28.6
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
AELS202-010N
Description
AELS202-010N INSERT BALL BEARING ; 0.625" IDX1.5748" ODX1.1654" W
Part # AELS202-010N
BDI # 1214172
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Light Duty | Steel Cage | Has Trash Guard
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
28.6
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
AEL202-010D1
Description
AEL202-010D1 INSERT BEARING ; STANDARD CLASS INSERTS
Part # AEL202-010D1
BDI # 1213983
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
28.6
Outer Race Profile:
Spherical
Global Part Number GPN:
564250
Mounting Method:
Eccentric Collar
SLS-110
Description
SLS-110 INSERT BEARING ; 5/8" BORE NARROW IR 0.512" OR WID
Part # 767197
BDI # 311438
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
13
Other Features:
Single Row | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
23.825
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw