03B300MEX
Description
03B300MEX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # COP.03B300MEX
BDI # 20518813
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
139.7
Other Features:
Single Row | Expansion Type | Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
22
Length Thru Bore - Millimeter:
244
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B300MGR
Description
03B300MGR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # COP.03B300MGR
BDI # 20518815
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
139.7
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
22
Length Thru Bore - Millimeter:
244
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03BC240MEXAT
Description
COP.03BC240MEXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 240MM
Part # 03BC240MEXAT
BDI # 24715288
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
22
Length Thru Bore - Millimeter:
211
Length Thru Bore - Inch:
8.307
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03BC1000EXAT
Description
COP.03BC1000EXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 10"
Part # 03BC1000EXAT
BDI # 24715216
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Length Thru Bore - Millimeter:
211
Length Thru Bore - Inch:
8.307
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03BC1000GRAT
Description
COP.03BC1000GRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 10"
Part # 03BC1000GRAT
BDI # 24715218
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Length Thru Bore - Millimeter:
211
Length Thru Bore - Inch:
8.307
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion