Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
148
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Length Thru Bore - Millimeter:
148
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
192
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Length Thru Bore - Millimeter:
192
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
01BC1600EXLAB
Description
01BC1600EXLAB CARTRIDGE BEARING ; MEDIUM DUTY 16" POR
Part # 01BC1600EXLAB
BDI # 24714405
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.75
Length Thru Bore - Millimeter:
140
Length Thru Bore - Inch:
5.512
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01BC1600GRLAB
Description
01BC1600GRLAB CARTRIDGE BEARING ; MEDIUM DUTY 16" POR
Part # 01BC1600GRLAB
BDI # 24714407
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.75
Length Thru Bore - Millimeter:
140
Length Thru Bore - Inch:
5.512
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion