01B2100GR
Description
01B2100GR CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 21" POR
Part # 01B2100GR
BDI # 24714325
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
81
Other Features:
Single Row | Non-Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
27.25
Length Thru Bore - Millimeter:
168
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03BC530MEXLAB
Description
03BC530MEXLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 530MM
Part # 03BC530MEXLAB
BDI # 24715352
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
37.752
Length Thru Bore - Millimeter:
300
Length Thru Bore - Inch:
11.811
Other Features:
Single Row | Split Roller
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03BC500MEXLAB
Description
03BC500MEXLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 500MM
Part # 03BC500MEXLAB
BDI # 24715336
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
37.752
Length Thru Bore - Millimeter:
300
Length Thru Bore - Inch:
11.811
Other Features:
Single Row | Split Roller
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
02BC420MGRLAB
Description
02BC420MGRLAB CARTRIDGE BEARING ; HEAVY DUTY 420MM POR
Part # 02BC420MGRLAB
BDI # 24714859
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
28.252
Length Thru Bore - Millimeter:
200
Length Thru Bore - Inch:
7.874
Other Features:
Single Row | Split Roller | Heavy Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
02BC440MEXLAB
Description
02BC440MEXLAB CARTRIDGE BEARING ; HEAVY DUTY 440MM POR
Part # 02BC440MEXLAB
BDI # 24714861
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
28.874
Length Thru Bore - Millimeter:
200
Length Thru Bore - Inch:
7.874
Other Features:
Single Row | Split Roller | Heavy Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion