02BC440MEXLAB
Description
02BC440MEXLAB CARTRIDGE BEARING ; HEAVY DUTY 440MM POR
Part # 02BC440MEXLAB
BDI # 24714861
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
28.874
Length Thru Bore - Millimeter:
200
Length Thru Bore - Inch:
7.874
Other Features:
Single Row | Split Roller | Heavy Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01BC530MGRLAB
Description
01BC530MGRLAB CARTRIDGE BEARING ; MEDIUM DUTY 530MM POR
Part # 01BC530MGRLAB
BDI # 24714491
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
29.752
Length Thru Bore - Millimeter:
168
Length Thru Bore - Inch:
6.614
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01BC2100EXLAB
Description
01BC2100EXLAB CARTRIDGE BEARING ; MEDIUM DUTY 21" POR
Part # 01BC2100EXLAB
BDI # 24714425
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
29.75
Length Thru Bore - Millimeter:
168
Length Thru Bore - Inch:
6.614
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01BC2100GRLAB
Description
01BC2100GRLAB CARTRIDGE BEARING ; MEDIUM DUTY 21" POR
Part # 01BC2100GRLAB
BDI # 24714427
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
29.75
Length Thru Bore - Millimeter:
168
Length Thru Bore - Inch:
6.614
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
02B530MGR
Description
02B530MGR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 530MM POR
Part # 02B530MGR
BDI # 24714758
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
119.1
Other Features:
Single Row | Non-Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
30
Length Thru Bore - Millimeter:
229
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar