03BC530MEXLAB
Description
03BC530MEXLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 530MM
Part # 03BC530MEXLAB
BDI # 24715352
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
37.752
Length Thru Bore - Millimeter:
300
Length Thru Bore - Inch:
11.811
Other Features:
Single Row | Split Roller
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03BC500MEXLAB
Description
03BC500MEXLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 500MM
Part # 03BC500MEXLAB
BDI # 24715336
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
37.752
Length Thru Bore - Millimeter:
300
Length Thru Bore - Inch:
11.811
Other Features:
Single Row | Split Roller
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01BC560MGRLAB
Description
01BC560MGRLAB CARTRIDGE BEARING ; MEDIUM DUTY 560MM POR
Part # 01BC560MGRLAB
BDI # 24714495
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
30.752
Length Thru Bore - Millimeter:
168
Length Thru Bore - Inch:
6.614
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01BC600MGRLAB
Description
01BC600MGRLAB CARTRIDGE BEARING ; MEDIUM DUTY 600MM POR
Part # 01BC600MGRLAB
BDI # 24714499
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
33.126
Length Thru Bore - Millimeter:
172
Length Thru Bore - Inch:
6.772
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01BC2200EXLAB
Description
01BC2200EXLAB CARTRIDGE BEARING ; MEDIUM DUTY 22" POR
Part # 01BC2200EXLAB
BDI # 24714429
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.75
Length Thru Bore - Millimeter:
168
Length Thru Bore - Inch:
6.614
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion