Page 1 of 2

Next

Compare
02B1600EX

COMPARE

02B1600EX

Description
COP.02B1600EX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 16"

COOPER BEARING

Part # 02B1600EX

BDI # 24714675

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 115.9
Other Features: Single Row | Expansion Type | Heavy Duty

Inch - Metric: Inch
Outside Diameter - Inch: 24.25
Length Thru Bore - Millimeter: 200
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Request A Price QTY
03EB1400GR

COMPARE

03EB1400GR

Description
03EB1400GR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 14" POR

COOPER BEARING

Part # 03EB1400GR

BDI # 24715690

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 158
Other Features: Single Row | Non-Expansion Type | Enhanced Extra Heavy Duty

Inch - Metric: Inch
Outside Diameter - Inch: 24.25
Length Thru Bore - Millimeter: 279
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Request A Price QTY
03EB1400EX

COMPARE

03EB1400EX

Description
03EB1400EX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 14" POR

COOPER BEARING

Part # 03EB1400EX

BDI # 24715688

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 158
Other Features: Single Row | Expansion Type | Enhanced Extra Heavy Duty

Inch - Metric: Inch
Outside Diameter - Inch: 24.25
Length Thru Bore - Millimeter: 279
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Request A Price QTY
02B1600GR

COMPARE

02B1600GR

Description
02B1600GR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 16" POR

COOPER BEARING

Part # 02B1600GR

BDI # 24714677

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 115.9
Other Features: Single Row | Non-Expansion Type | Heavy Duty

Inch - Metric: Inch
Outside Diameter - Inch: 24.25
Length Thru Bore - Millimeter: 200
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Request A Price QTY
03EB340MGR

COMPARE

03EB340MGR

Description
03EB340MGR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 340MM POR

COOPER BEARING

Part # 03EB340MGR

BDI # 24715710

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 158
Other Features: Single Row | Non-Expansion Type | Enhanced Extra Heavy Duty

Inch - Metric: Metric
Outside Diameter - Inch: 24.25
Length Thru Bore - Millimeter: 279
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Request A Price QTY