5115U
Description
5115U INSERT ROLLER BEARING ; 1-15/16" SHAFT DIA CONCENTRIC
Part # 7556010
BDI # 18141226
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
38.862
Other Features:
Double Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
3.544
Length Thru Bore - Millimeter:
96.774
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
3115U
Description
3115U INSERT ROLLER BEARING ; 1-15/16" SHAFT DIA ECCENTRIC
Part # 7561315
BDI # 18140317
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
38.862
Inch - Metric:
Inch
Outside Diameter - Inch:
3.544
Length Thru Bore - Millimeter:
83.312
Length Thru Bore - Inch:
3.28
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
2115U
Description
2115U INSERT ROLLER BEARING ; 1-15/16" ID X 90MM OD X 1.531" WD CONC
Part # 7555610
BDI # 18139834
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
38.862
Inch - Metric:
Inch
Outside Diameter - Inch:
3.544
Length Thru Bore - Millimeter:
79.502
Length Thru Bore - Inch:
3.13
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
2200U
Description
2200U INSERT ROLLER BEARING ; 2" ID X 3.546" OD X 1.53" WD
Part # 7555630
BDI # 18139498
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
38.862
Inch - Metric:
Inch
Outside Diameter - Inch:
3.544
Length Thru Bore - Millimeter:
79.502
Length Thru Bore - Inch:
3.13
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
2115U78
Description
2115U78 INSERT ROLLER BEARING ; 1-15/16" SHAFT DIA SETSCREW LOCK CONC
Part # 2115U78
BDI # 24118359
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
38.862
Other Features:
Single Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
3.544
Length Thru Bore - Millimeter:
79.502
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar