02B530MGR
Description
02B530MGR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 530MM POR
Part # 02B530MGR
BDI # 24714758
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
119.1
Other Features:
Single Row | Non-Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
30
Length Thru Bore - Millimeter:
229
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02BC1900EXLAB
Description
02BC1900EXLAB CARTRIDGE BEARING ; HEAVY DUTY 19" POR
Part # 02BC1900EXLAB
BDI # 24714806
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Length Thru Bore - Millimeter:
223
Length Thru Bore - Inch:
8.78
Other Features:
Single Row | Split Roller | Heavy Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
02BC480MGRLAB
Description
02BC480MGRLAB CARTRIDGE BEARING ; HEAVY DUTY 480MM POR
Part # 02BC480MGRLAB
BDI # 24714871
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
30
Length Thru Bore - Millimeter:
223
Length Thru Bore - Inch:
8.78
Other Features:
Single Row | Split Roller | Heavy Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
02BC480MEXLAB
Description
02BC480MEXLAB CARTRIDGE BEARING ; HEAVY DUTY 480MM POR
Part # 02BC480MEXLAB
BDI # 24714869
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
30
Length Thru Bore - Millimeter:
223
Length Thru Bore - Inch:
8.78
Other Features:
Single Row | Split Roller | Heavy Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
02B2100GR
Description
02B2100GR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 21" POR
Part # 02B2100GR
BDI # 24714697
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
119.1
Other Features:
Single Row | Non-Expansion Type | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Length Thru Bore - Millimeter:
229
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar