5307U
Description
5307U INSERT ROLLER BEARING ; 3.4375" ID X 5.907" OD X 2.31" WD CONC
Part # 7556170
BDI # 18140881
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
58.674
Inch - Metric:
Inch
Outside Diameter - Inch:
5.905
Length Thru Bore - Millimeter:
135.128
Length Thru Bore - Inch:
5.32
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
2303UPL
Description
2303UPL INSERT ROLLER BEARING ; 3-3/16" SHAFT DIA CONCENTRIC
Part # 7571036
BDI # 18139891
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
58.674
Other Features:
Single Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
5.905
Length Thru Bore - Millimeter:
101.6
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
9215U78
Description
9215U78 INSERT ROLLER BEARING ; 2-15/16" SHAFT DIA TAPRD ADPT
Part # 7571085
BDI # 18142211
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
58.674
Inch - Metric:
Inch
Outside Diameter - Inch:
5.905
Length Thru Bore - Millimeter:
107.95
Length Thru Bore - Inch:
4.25
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
58.674
Inch - Metric:
Inch
Outside Diameter - Inch:
5.905
Length Thru Bore - Millimeter:
116.078
Length Thru Bore - Inch:
4.57
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
6307U
Description
6307U INSERT ROLLER BEARING ; 3-7/16" SHAFT DIA TAPRD ADPT
Part # 7571814
BDI # 18141345
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
58.674
Other Features:
Shurlok Tapered Adapter
Inch - Metric:
Inch
Outside Diameter - Inch:
5.905
Length Thru Bore - Millimeter:
130.556
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve