UEL215-215D1
Description
UEL215-215D1 INSERT BEARING ; 2.9375"ID 5.1181"OD 3.622"W
Part # UEL215-215D1
BDI # 1235224
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
34
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
92
Outer Race Profile:
Spherical
Global Part Number GPN:
564803
Mounting Method:
Eccentric Collar
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
76.987
Length Thru Bore - Inch:
3.031
Other Features:
Single Row | Medium Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
MSC-32
Description
MSC-32 CARTRIDGE BEARING UNIT ; 2" BORE 4-15/16" OD 1-19/32" WID
Part # 701927
BDI # 348027
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.938
Length Thru Bore - Millimeter:
55.5
Length Thru Bore - Inch:
2.185
Other Features:
Single Row | Medium Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
UC215-215D1
Description
UC215-215D1 INSERT BEARING MOUNTED UNIT ; 1-ROW
Part # UC215-215D1
BDI # 1195085
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
34
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
77.8
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
UEL215-215D1
Description
UEL215-215D1 INSERT BEARING MOUNTED UNIT ; 1-ROW
Part # UEL215-215D1
BDI # 17761527
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
34
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
92
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar