Page 1 of 4

Next

Compare
UC324D1

COMPARE

UC324D1

Description
UC324D1 INSERT BEARING ; 120MM ID 260MM OD 126MM W

NTN

Part # UC324D1

BDI # 1232235

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 63
Other Features: Single Row | Heavy Duty | Steel Cage

Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Length Thru Bore - Millimeter: 126
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
MFC-55 HT

COMPARE

MFC-55 HT

Description
MFC-55 HT FLANGE CARTRIDGE BEARING UNIT ; NON-RETURNABLE

SEALMASTER

Part # 717744

BDI # 23993063

Features

Cartridge Pilot Diameter - Inch: 7.375
Inch - Metric: Inch
Outside Diameter - Inch: 10.25
Length Thru Bore - Millimeter: 95.987
Nominal Bolt Circle Diameter Round - Inch: 8.6

Housing Configuration: 1 Piece Solid
Other Features: Extended Inner Ring
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
MFC-55 RP

COMPARE

MFC-55 RP

Description
MFC-55 RP FLANGE CARTRIDGE BEARING UNIT ; NON-RETURNABLE

SEALMASTER

Part # 712847

BDI # 23995522

Features

Cartridge Pilot Diameter - Inch: 7.375
Inch - Metric: Inch
Outside Diameter - Inch: 10.25
Length Thru Bore - Millimeter: 95.987
Nominal Bolt Circle Diameter Round - Inch: 8.6

Housing Configuration: 1 Piece Solid
Other Features: Extended Inner Ring
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
BRG22324KC3

COMPARE

BRG22324KC3

Description
BRG22324KC3 SPHERICAL ROLLER BEARING

DODGE

Part # 422140

BDI # 278917

Features

Inner Race Profile: Standard Inner Ring
Snap Ring: No
Rolling Element: Spherical Roller Bearing
Outer Race Width - Millimeter: 86
Other Features: Double Row | Solid Ring | C3 Clearance

Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Length Thru Bore - Millimeter: 86
Outer Race Profile: Cylindrical
Mounting Method: Tapered Adapter Sleeve

Price Inventory : Available to order
Loading Price
QTY
UC324

COMPARE

UC324

Description
UC324 INSERT BALL BEARING ; SET SCREW LOCKING

TIMKEN

Part # UC324

BDI # 21963145

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 64
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Length Thru Bore - Millimeter: 126
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY