01BC420MGRLAB
Description
01BC420MGRLAB CARTRIDGE BEARING ; MEDIUM DUTY 420MM POR
Part # 01BC420MGRLAB
BDI # 24714471
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
24.752
Length Thru Bore - Millimeter:
140
Length Thru Bore - Inch:
5.512
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01B1900GR
Description
01B1900GR CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 19" POR
Part # 01B1900GR
BDI # 24714317
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
81
Other Features:
Single Row | Non-Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
24.75
Length Thru Bore - Millimeter:
144
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03BC1200GRAT
Description
03BC1200GRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 12"
Part # 03BC1200GRAT
BDI # 24715234
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.25
Length Thru Bore - Millimeter:
244
Length Thru Bore - Inch:
9.606
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
03BC1200EXAT
Description
03BC1200EXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 12"
Part # 03BC1200EXAT
BDI # 24715232
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.25
Length Thru Bore - Millimeter:
244
Length Thru Bore - Inch:
9.606
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
02BC1400GRLAB
Description
02BC1400GRLAB CARTRIDGE BEARING ; HEAVY DUTY 14" POR
Part # 02BC1400GRLAB
BDI # 24714788
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.75
Length Thru Bore - Millimeter:
200
Length Thru Bore - Inch:
7.874
Other Features:
Single Row | Split Roller | Heavy Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion