03EB2300GR
Description
03EB2300GR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 23"
Part # 03EB2300GR
BDI # 24715706
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
184
Other Features:
Single Row | Non-Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
35.039
Length Thru Bore - Millimeter:
310
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03EB560MEX
Description
03EB560MEX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 560MM
Part # 03EB560MEX
BDI # 24715728
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
196.9
Other Features:
Single Row | Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
34
Length Thru Bore - Millimeter:
310
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B530MEX
Description
03B530MEX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 530MM
Part # 03B530MEX
BDI # 24715184
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
187.4
Other Features:
Single Row | Expansion Type | Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
33.5
Length Thru Bore - Millimeter:
300
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B530MGR
Description
03B530MGR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 530MM
Part # 03B530MGR
BDI # 24715186
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
187.4
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
33.5
Length Thru Bore - Millimeter:
300
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B500MGR
Description
03B500MGR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 500MM
Part # 03B500MGR
BDI # 24715170
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
187.4
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
33.5
Length Thru Bore - Millimeter:
300
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar