03B507GR
Description
COP.03B507GR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 5-7/16"
Part # COP.03B507GR
BDI # 24715174
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
79.4
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
12
Length Thru Bore - Millimeter:
147
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B508GR
Description
COP.03B508GR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE EXTRA HEAVY DUTY 5-1/2"
Part # COP.03 B 508 GR
BDI # 24715178
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
90.5
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
12
Length Thru Bore - Millimeter:
147
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B508EX
Description
COP.03B508EX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 5-1/2"
Part # COP.03B508EX
BDI # 24715176
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
90.5
Other Features:
Single Row | Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
12
Length Thru Bore - Millimeter:
147
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B140MGR
Description
03B140MGR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 140MM
Part # 03B140MGR
BDI # 24715092
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
90.5
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
12
Length Thru Bore - Millimeter:
147
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B507EX
Description
03B507EX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 5-7/16"
Part # 03B507EX
BDI # 24715172
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
79.4
Other Features:
Single Row | Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
12
Length Thru Bore - Millimeter:
147
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar