03BC315EXAT
        
            Description
            
            03BC315EXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 3-15/16"
    
Part # 03BC315EXAT
BDI # 24715300
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                12.126
                        
        
                            Length Thru Bore - Millimeter:
                            
                                136
                        
        
                            Length Thru Bore - Inch:
                            
                                5.354
                        
        
                            Other Features:
                            
                                Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
                        
        
                            Housing Style:
                            
                                Cartridge Unit
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Expansion / Non-expansion:
                            
                                Expansion
                        
        
03BC315GRAT
        
            Description
            
            03BC315GRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 3-15/16"
    
Part # 03BC315GRAT
BDI # 24715302
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                12.126
                        
        
                            Length Thru Bore - Millimeter:
                            
                                136
                        
        
                            Length Thru Bore - Inch:
                            
                                5.354
                        
        
                            Other Features:
                            
                                Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
                        
        
                            Housing Style:
                            
                                Cartridge Unit
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Expansion / Non-expansion:
                            
                                Non-Expansion
                        
        
03BC100MGRAT
        
            Description
            
            COP.03BC100MGRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 100MM
    
Part # 03BC100MGRAT
BDI # 24715222
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                12.126
                        
        
                            Length Thru Bore - Millimeter:
                            
                                136
                        
        
                            Length Thru Bore - Inch:
                            
                                5.354
                        
        
                            Other Features:
                            
                                Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
                        
        
                            Housing Style:
                            
                                Cartridge Unit
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Expansion / Non-expansion:
                            
                                Non-Expansion
                        
        
03BC100MEXAT
        
            Description
            
            COP.03BC100MEXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 100MM
    
Part # 03BC100MEXAT
BDI # 24715220
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                12.126
                        
        
                            Length Thru Bore - Millimeter:
                            
                                136
                        
        
                            Length Thru Bore - Inch:
                            
                                5.354
                        
        
                            Other Features:
                            
                                Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
                        
        
                            Housing Style:
                            
                                Cartridge Unit
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Expansion / Non-expansion:
                            
                                Expansion
                        
        
03BC400EXAT
        
            Description
            
            COP.03BC400EXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 4"
    
Part # 03BC400EXAT
BDI # 24715312
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                12.126
                        
        
                            Length Thru Bore - Millimeter:
                            
                                136
                        
        
                            Length Thru Bore - Inch:
                            
                                5.354
                        
        
                            Other Features:
                            
                                Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
                        
        
                            Housing Style:
                            
                                Cartridge Unit
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Expansion / Non-expansion:
                            
                                Expansion