03B608EX
Description
03B608EX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # COP.03B608EX
BDI # 20518825
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
103.2
Other Features:
Single Row | Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Length Thru Bore - Millimeter:
170.993
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B608GR
Description
03B608GR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # COP.03B608GR
BDI # 20518827
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
103.2
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Length Thru Bore - Millimeter:
170.993
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03BC507EXAT
Description
03BC507EXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 5-7/16"
Part # 03BC507EXAT
BDI # 24715340
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Length Thru Bore - Millimeter:
147
Length Thru Bore - Inch:
5.787
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03B160MEX
Description
03B160MEX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 160MM
Part # 03B160MEX
BDI # 24715106
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
103.2
Other Features:
Single Row | Expansion Type | Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
14
Length Thru Bore - Millimeter:
170.993
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B160MGR
Description
03B160MGR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 160MM
Part # 03B160MGR
BDI # 24715108
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
103.2
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
14
Length Thru Bore - Millimeter:
170.993
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar