Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
131.8
Other Features:
Single Row | Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
18.5
Length Thru Bore - Millimeter:
212
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B900GR
Description
03B900GR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 9"
Part # 03B900GR
BDI # 24715214
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
131.8
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
18.5
Length Thru Bore - Millimeter:
212
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B220MEX
Description
03B220MEX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 220MM
Part # 03B220MEX
BDI # 24715128
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
131.8
Other Features:
Single Row | Expansion Type | Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
18.5
Length Thru Bore - Millimeter:
212
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B220MGR
Description
03B220MGR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 220MM
Part # 03B220MGR
BDI # 24715130
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
131.8
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
18.5
Length Thru Bore - Millimeter:
212
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar