01B1700EX
Description
01B1700EX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # COP.01B1700EX
BDI # 20518377
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
76.2
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
22.5
Length Thru Bore - Millimeter:
140
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03EBC1100EXAT
Description
COP.03EBC1100EXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 11"
Part # 03EBC1100EXAT
BDI # 24715736
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
22.5
Length Thru Bore - Millimeter:
244
Length Thru Bore - Inch:
9.606
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03EBC1100GRAT
Description
COP.03EBC1100GRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 11"
Part # 03EBC1100GRAT
BDI # 24715738
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
22.5
Length Thru Bore - Millimeter:
244
Length Thru Bore - Inch:
9.606
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
03EBC280MEXAT
Description
COP.03EBC280MEXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 280MM
Part # 03EBC280MEXAT
BDI # 24715760
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
22.5
Length Thru Bore - Millimeter:
244
Length Thru Bore - Inch:
9.606
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03EBC280MGRAT
Description
COP.03EBC280MGRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 280MM
Part # 03EBC280MGRAT
BDI # 24715762
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
22.5
Length Thru Bore - Millimeter:
244
Length Thru Bore - Inch:
9.606
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion