Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22.225
Other Features:
Single Row | Medium Duty | Black Oxide Coated | Single Lock | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Spherical
Global Part Number GPN:
563924
Mounting Method:
Set Screw
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
16
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
1103KRRB3
Description
1103KRRB3 + COL INSERT BEARING ; 1-1/4" BORE IR WID 2.441" OD
Part # 1103KRRB3 + COL
BDI # 1310020
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
48.4
Outer Race Profile:
Spherical
Global Part Number GPN:
561802
Mounting Method:
Eccentric Collar
UC206-102D1
Description
UC206-102D1 INSERT BEARING ; 1.125"ID 2.4409"OD 1.5"W SET SCREW
Part # UC206-102D1
BDI # 1231936
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Spherical
Global Part Number GPN:
564637
Mounting Method:
Set Screw
AEL206-104D1
Description
AEL206-104D1 INSERT BEARING MOUNTED UNIT
Part # AEL206-104D1
BDI # 17758732
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
16
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.7
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar