01B1900EX
Description
01B1900EX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 19" POR
Part # 01B1900EX
BDI # 24714315
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
81
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
24.75
Length Thru Bore - Millimeter:
144
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B480MEX
Description
01B480MEX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 480MM POR
Part # 01B480MEX
BDI # 24714365
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
81
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
24.75
Length Thru Bore - Millimeter:
144
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01BC1700EXLAB
Description
01BC1700EXLAB CARTRIDGE BEARING ; MEDIUM DUTY 17" POR
Part # 01BC1700EXLAB
BDI # 24714409
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.75
Length Thru Bore - Millimeter:
140
Length Thru Bore - Inch:
5.512
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01BC1700GRLAB
Description
01BC1700GRLAB CARTRIDGE BEARING ; MEDIUM DUTY 17" POR
Part # 01BC1700GRLAB
BDI # 24714411
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.75
Length Thru Bore - Millimeter:
140
Length Thru Bore - Inch:
5.512
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
02BC1400EXLAB
Description
02BC1400EXLAB CARTRIDGE BEARING ; HEAVY DUTY 14" POR
Part # 02BC1400EXLAB
BDI # 24714786
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.75
Length Thru Bore - Millimeter:
200
Length Thru Bore - Inch:
7.874
Other Features:
Single Row | Split Roller | Heavy Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion