ZT165700
Description
ZT165700 TAKE-UP ROLLER BEARING ; POR 7" SHAFT DIA
Part # 7569947
BDI # 18149239
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
14.125
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
2.563
Slot to Slot Distance - Millimeter:
358.775
Other Features:
Double Row | Heavy Duty | Double Collar | Clearance Seal | With Set Screw | Optional AT - FT - GT - ST Frame
Global Part Number GPN:
677653
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
ZT145507
Description
ZT145507 TAKE-UP ROLLER BEARING ; POR 5-7/16" SHAFT DIA
Part # 7569939
BDI # 18149236
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
14.125
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
2.563
Slot to Slot Distance - Millimeter:
358.775
Other Features:
Double Row | Heavy Duty | Double Collar | Clearance Seal | With Set Screw | Optional AT - FT - GT - ST Frame
Global Part Number GPN:
677643
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
ZT145140MM
Description
ZT145140MM TAKEUP BRG ; POR MTO 140MM SHAFT DIA STEEL
Part # ZT145140MM
BDI # 24134791
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
14.125
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
2.563
Slot to Slot Distance - Millimeter:
358.775
Other Features:
Double Row | Heavy Duty | Double Collar | Clearance Seal | With Set Screw | Optional AT - FT - GT - ST Frame
Global Part Number GPN:
677981
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
AMT155515
Description
AMT155515 TAKE-UP ROLLER BEARING ; POR 5-15/16" SHAFT DIA
Part # 7569809
BDI # 18142174
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
14.125
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
2.563
Slot to Slot Distance - Millimeter:
358.775
Slot Width - Millimeter:
65.1
Other Features:
Double Row | Double Collar | Heavy Contact Seal | Two Open Auxiliary End Cap | With Set Screw
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
ZT149415
Description
ZT149415 TAKEUP BRG ; POR MTO 4-15/16" SHAFT DIA STEEL
Part # ZT149415
BDI # 24135087
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
14.125
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Slot Width - Inch:
2.563
Slot to Slot Distance - Millimeter:
358.775
Other Features:
Double Row | Clearance Seal | Optional AT - FT - GT - ST Frame
Global Part Number GPN:
677982
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing