Page 1 of 3

Next

Compare
LRT400450140

COMPARE

LRT400450140

Description
LRT400450140 INNER RING ; FOR GENERAL USAGE

IKO

Part # LRT400450140

BDI # 515673

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 17.717
Retainer: Not Applicable
Other Features: Plain Inner Ring
Global Part Number GPN: 373053
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
RNA4988

COMPARE

RNA4988

Description
RNA4988 NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # RNA4988

BDI # 516415

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Retainer: Yes
Other Features: 2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN: 373344
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
RNA4976

COMPARE

RNA4976

Description
RNA4976 NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # RNA4976

BDI # 516411

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 20.472
Retainer: Yes
Other Features: 2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN: 373340
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
LRT420470140

COMPARE

LRT420470140

Description
LRT420470140 INNER RING ; FOR GENERAL USAGE

IKO

Part # LRT420470140

BDI # 515683

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 18.504
Retainer: Not Applicable
Other Features: Plain Inner Ring
Global Part Number GPN: 373064
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA 4988

COMPARE

NA 4988

Description
NA 4988 NEEDLE ROLLER BEARING ; 440MM ID X 600MM OD X 160MM W MACHINED

IKO

Part # NA 4988

BDI # 23285074

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 5140000N Static Load Rating; 1910000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY