Page 1 of 2

Next

Compare
NA4860-XL

COMPARE

NA4860-XL

Description
NA4860-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE

INA

Part # NA4860-XL

BDI # 1175428

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 14.961
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591493
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA 4860

COMPARE

NA 4860

Description
NA 4860

SKF

Part # NA 4860

BDI # 1304720

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 14.961
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA4860

COMPARE

NA4860

Description
NA4860 NEEDLE ROLLER BEARING ; MACHINED WITH INNER RING

IKO

Part # NA4860

BDI # 19133060

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 14.961
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 1900000N Static Load Rating; 610000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
LRT30033080

COMPARE

LRT30033080

Description
LRT30033080 INNER RING ; FOR GENERAL USAGE

IKO

Part # LRT30033080

BDI # 515641

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 12.992
Retainer: Not Applicable
Other Features: Plain Inner Ring
Global Part Number GPN: 373020
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
IR300X330X80-XL

COMPARE

IR300X330X80-XL

Description
NOT AVAILABLE IN CANADA

INA

Part # IR300X330X80-XL

BDI # 1174078

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 12.992
Retainer: Not Applicable
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN: 373893
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY